Beli pressure regulator smc di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SMC Regulator
    Mulai

    Rp19.900

  2. SMC Filter Regulator
    Rating:
    100% of 100
    (1)
    Mulai

    Rp809.900

  3. SMC Precision Regulator I Series IR1000
    Mulai

    Rp1.499.900

    SMC Precision Regulator I Series IR1000
    atribut:
    • Body Size: 1
    • Pipe Connection Diameter: (01) 1/8
    • Pressure Setting Range (MPa): (0) 0.005 - 0.2
  4. Cole Parmer Pressure Regulator
    Mulai

    Rp8.399.900

    Cole Parmer Pressure Regulator
    Deskripsi:
    Order a regulator to monitor and control vacuum or pressure levels. Each regulator comes with a gauge (except 98250-00).
    atribut:
    • Free Air Capacity (CFM): 20
    • Maximum Pressure (psi): 125
    • Wetted Parts: Nylon
    • Port Size (inch): 1/4 NPT(F); 1/4 NPT(F)
    • Thread Size (inch): 1/4 NPT(F); 1/4 NPT(F)
  5. FESTO Pressure Regulator MS-LR Series
    Mulai

    Rp919.900

    FESTO Pressure Regulator MS-LR Series
    atribut:
    • Series: MS
    • Mounting Position: Any
    • Information on Operating and Pilot Media: Operation with oil lubrication possible (required for further use)
  6. TRUSCO Regulator
    Mulai

    Rp769.900

    TRUSCO Regulator
    Deskripsi:
    -Adjust the air to a stable pressure.
  7. monotaro Filter Regulator + Lubricator
    Mulai

    Rp849.900

    monotaro Filter Regulator + Lubricator
    Deskripsi:
    Pressure control removal outlet side of 5 micro m or more solid contaminants and the drain contained in the compressed air is available. Electromagnetic valve in the lubricator, you can lubrication by the oil mist to the cylinder.
    atribut:
    • Maximum Operating Pressure (MPa): 1
    • Material (ball guard): Zinc alloy
    • Set Pressure Range (MPa): 0.05 to 0.85
    • Proof Pressure (MPa): 1.2
    • Auto drain Specification: With semi-auto drain
    • Body Material: Zinc alloy
    • Filter Drain Capacity (ml): 80
    • Filtration rating ( micro m): 5
    • Fluid: Compressed air
    • Lid Material: Polyacetal
    • Lubricator Oil Storage Amount (ml): 125
    • Mounting Method: Bracket mounting
    • Operating Temperature Range (°C): 5 to 60
    • Pressure Gauge: With pressure gauge
    • Recommended use oil: ISO VG 32
    • Screw Type: PT
    • Set Pressure Unit: MPa
  8. monotaro Regulator
    Mulai

    Rp379.900

    monotaro Regulator
    Deskripsi:
    The compressed air under reduced pressure, and supplies the constant pressure in the pneumatic line
    atribut:
    • Set Pressure Range (MPa): 0.05-0.85
    • Proof Pressure (MPa): 1.2
    • Mounting Method: With bracket
    • Pressure gauge connection caliber: R1 / 8
    • Body Material: Zinc alloy
    • Fluid: Compressed air
    • Lid Material: Polyacetal
    • Maximum Flow Rate (L/minute): 2500
    • Maximum Operating Pressure (MPa): 1
    • Operating Temperature Range (°C): 5-60
    • Pressure Gauge: With pressure gauge
    • Screw Type: Rc
    • Set Pressure Unit: MPa
  9. FESTO Pressure Regulator MS Basic Series
    Mulai

    Rp519.900

    FESTO Pressure Regulator MS Basic Series
    atribut:
    • Size: 2
    • Series: MS
    • Storage Temperature (°C): -5 to 50
    • Medium Temperature (°C): -5 to 50
    • Ambient Temperature (°C): -5 to 50
    • Max. Pressure Hysteresis (bar): 0.25
    • Pressure Regulation Range (bar): 0.5 to 7
  10. Yamato High Pressure Regulator
    Mulai

    Rp9.999.900

    Yamato High Pressure Regulator
    Deskripsi:
    -High pressure regulator with a stop valve.
    atribut:
    • Port Connection: W22-14 (right)
    • Fluid: Nitrogen, air
    • Outlet Connection: Rc1/4
    • Main Body Materials: Brass
  11. Yamato General-Purpose Small Pressure Regulator
    Mulai

    Rp2.499.900

    Yamato General-Purpose Small Pressure Regulator
    atribut:
    • Connection Diameter: Inlet side: W22-14 mountain / outlet side: 8phi hose mouth
    • Model/Type: Kanto type (bag nut type)
    • Mass (kg): 1.2
    • Low Pressure Gauge (MPa): 2.5
    • Secondary Working Range (MPa): 0.2-0.99
    • Gas Used: oxygen
    • High Pressure Gauge (MPa): 25
    • Primary Side Operating Range (MPa): ~ 15
    • Standard Flow rate (m³/hour): 25 (P1 = 2.1MPa, P2 = 0.8MPa)
    • TRUSCO Number: 281-6172
    • Voltage (V): 110
  12. CKD WR Series Water Regulator
    Mulai

    Rp1.299.900

    CKD WR Series Water Regulator
    Deskripsi:
    Knob shape for easy pressure regulation. The pressure adjustment knob can be locked with one push.For pressure control, flow control, and device protection.
    atribut:
    • Suitable fluid: General industrial clean water, compressed air
    • Type Of Thread: Rc
    • Maximum Operating Pressure (MPa): 1
    • Operating Temperature Range (°C): 5~60
    • Assured Pressure Resistance (MPa): 1.75
    • Pressure Gauge Connection Size: Rc1/8
    • Relief: Non-relief type
  13. Parker FRL Compressed Air Regulator
    Mulai

    Rp1.899.900

    Parker FRL Compressed Air Regulator
    Deskripsi:
    These compressed air regulators adjust and maintain the air pressure that is generated by the air compressor. They are a component of a Parker FRL system.
    atribut:
    • UNSPSC: 27131603
    • Adjustment Mechanism Material: Steel
    • Air Inlet Gender: Female
    • Air Outlet Gender: Female
    • Air Outlet Type: NPT
    • Body Material: Aluminium or Zinc
    • For Fluid Type: Air
    • For Substance Type: Air
    • Minimum Regulated Pressure (psi): 2
    • Number of Air Inlets: 1
    • Number of Air Outlets: 1
    • Pressure Gauge Port Size (inch): 1/4
    • Pressure Gauge Port Type: NPT
    • Regulator Type: Relieving
    • Seal Material: Nitrile
  14. monotaro Filter Regulator (Semi-Automatic Drain)
    Mulai

    Rp559.900

    monotaro Filter Regulator (Semi-Automatic Drain)
    Deskripsi:
    And removal of 5 micro m or more solid contaminants and the drain contained in the compressed air, allowing pressure control of the outlet side.
    atribut:
    • Drainage unit Port size (Rc): 43473
    • Pressure gauge connection caliber: Rc1 / 8
    • Maximum Operating Pressure (MPa): 1
    • Filtration rating ( micro m): Five
    • Filter Drain Capacity (ml): 80
    • Accessories: Pressure gauge, bracket
    • Auto drain Specification: Semi-auto drain
    • Ball Material: Polycarbonate
    • Body Material: Zinc alloy
    • Bowl material: Polycarbonate
    • Case: Zinc alloy case with case guard
    • Filter: Semi auto drain
    • Fluid: Compressed air
    • Lid Material: Polyacetal
    • Material (ball guard): Zinc alloy
    • Mounting Method: With bracket
    • Operating Temperature Range (°C): 5 to 60
    • Pressure Gauge: With pressure gauge
    • Proof Pressure (MPa): 1.2
    • Screw Type: Rc
    • Set Pressure Range (MPa): 0.05 to 0.85
    • Set Pressure Unit: MPa
  15. FESTO Precision Pressure Regulator MS-LRPB Series
    Mulai

    Rp5.399.900

    FESTO Precision Pressure Regulator MS-LRPB Series
    atribut:
    • Structural Design: Pilot-controlled precision diaphragm regulator
    • Actuator Lock: Rotary knob with detent
    • Mounting Position: Any
    • Series: MS
    • Size: 6
    • Controller Function: Outlet Pressure Constant With secondary exhausting
    • Maximum Pressure Hysteresis (bar): 0.02
    • Operating Pressure (MPa) : 0.1 - 1.4
    • Operating Pressure (bar): 1 - 14
    • Pressure Gauge: G1/8 prepared
Daftar Harga pressure regulator smc Terbaru January 2026
SMC RegulatorRp19.900
SMC Filter RegulatorRp809.900
SMC Precision RegulatorRp1.599.900
SMC Speed ControllerRp74.000
SMC Precision Regulator I Series IR1000Rp1.499.900
SMC IR1000-A 2000-A 3000-A - Precision RegulatorRp1.899.900
Cole Parmer Pressure RegulatorRp8.399.900
FESTO Pressure Regulator MS-LR SeriesRp919.900
TRUSCO RegulatorRp769.900
monotaro Filter Regulator + LubricatorRp849.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)

Halaman Terkait